missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MSHM-200 Series Magnetic Stirring/Heating Mantles

Magnetic stirrer and heating mantle in one convenient unit

Specifications

Product Type Stirring Heating Mantle
Temperature (Metric) 450°C
View More Specs

Includes: One stir bar, support rod clamp, and a power cord with plug

Products 2
Catalog Number Mfr. No. Capacity (Metric) Voltage Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Voltage Price Quantity & Availability  
13311404
View Documents Promotion Details
Cole-Parmer™
3601307
1 L 115 VAC N/A
Only null left
 
1214567
View Documents Promotion Details
Cole-Parmer™
3601313
5000 mL 115 V N/A
Only null left
 
Description

Description

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • 'Cool to the touch' exterior provides safe handling

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate 'power on' and 'heat on.' Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Compliance

CE

Warranty

1 Year

Specifications

Specifications

Stirring Heating Mantle
450°C
Videos
SDS
Documents

Documents