missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ MSHM-200 Series Magnetic Stirring/Heating Mantles

Catalog No. 1214567
Change view
Click to view available options
Capacity (Metric):
1 L
5000 mL
Voltage:
115 VAC
115 V
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Voltage
1214567 5000 mL 115 V
13311404 1 L 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1214567 Supplier Cole-Parmer™ Supplier No. 3601313

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

One stir bar, support rod clamp, and a power cord with plug

Magnetic stirrer and heating mantle in one convenient unit

  • Flexible coiled heating element wraps the heater around round-bottom flask to optimize heat transfer
  • 'Cool to the touch' exterior provides safe handling

These stirring/heating mantles combine the functionality of a heating mantle with a magnetic stirrer providing even heating and mixing. Element temperatures can reach up to 842°F (450°C) yet the exterior remains cool to the touch. For maximum safety, the flask does not come in direct contact with the heating element. Built-in energy regulator and safety earth (ground) screen offer added safety protection.

Reach stirring speeds up to 2000 rpm. Simply use the auto-recapture switch to reactivate stirring if stirring is interrupted and stirring motion is lost. Two colored lights by each control dial indicate 'power on' and 'heat on.' Powder-coated aluminum housing makes it easy to clean. All heating mantles feature a support bracket for holding a support rod.

Certifications

CE marked

Compliance

CE

Warranty

1 Year

Specifications

Capacity 1.32 gal., 5000mL
Capacity (Metric) 5000 mL
Depth (English) 12.63 in.
Depth (Metric) 32 cm
For Use With Boiling Flasks
Height (English) 8.63 in.
Height (Metric) 22 cm
Voltage 115 V
Electrical Requirements 115 V, 50/60 Hz, 800 W
Wattage 800 W
Product Type Stirring Heating Mantle
Temperature (Metric) 450°C
Capacity (English) 1.32 gal.
Frequency 50/60 Hz
Show More Show Less