Learn More
Cole-Parmer™ HM-200 Series Controlled Aluminum Heating Mantles
Don't get burned-outside stays safe to the touch
$1,762.05 - $3,522.80
Specifications
| Certifications/Compliance | CE |
|---|---|
| Controller Type | Analog |
| Controller | Integrated |
| Material | Aluminum |
| Product Type | Heating Mantle |
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Voltage | Price | Quantity & Availability | ||||
|
13311315
|
Cole-Parmer™
0301231 |
250 mL | 115 VAC |
Each for $1,762.05
|
|
||||
|
13311319
|
Cole-Parmer™
0301251 |
1000 mL | 115 VAC |
Each for $3,522.80
|
|
||||
|
13311317
|
Cole-Parmer™
0301241 |
500 mL | 115 VAC |
Each for $1,901.54
|
|
||||
|
13311313
|
Cole-Parmer™
0301221 |
100 mL | 115 VAC |
Each for $2,202.98
|
|
||||
Description
- Hold round-bottom, Erlenmeyer, and volumetric flasks
- Maximum element temperature of 842°F (450°C)
- Built-in energy regulator
Safely heat round-bottom flasks to 842°F (450°C). Mantles have built-in power controller with a 1 to 10 scale for easy repeatability. Two neon lights indicate 'power on' and 'heat on.' The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
Powder-coated aluminum outer casing stays cool and is easy to clean. A stainless steel grounded earth screen and double fuses provided added safety. All heating mantles feature a support bracket for holding a support rod.
Compliance
CE; CSA
Warranty
1 Year
Specifications
| CE | |
| Integrated | |
| Heating Mantle | |
| 842°F |
| Analog | |
| Aluminum | |
| 450°C | |
| 50/60 Hz |