missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clinical 4-Way Rack

Fisherbrand™ Clinical 4-Way Tube Rack is specifically designed to hold blood collection and culture tubes of various sizes without the need for multiple racks.
$220.63
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Holds | Tubes (13 and 16 mm) |
| Material | Polypropylene |
| Positions | 12 or 18 |
| Shape | Rectangular |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
22267274
![]() |
Fisherbrand™
120683F2 |
Assorted |
Pack of 5 Each for $220.63
Case of 6 Pack for $1,323.78
|
|
|||||
22267275
![]() |
Fisherbrand™
120684F2 |
Blue |
Pack of 5 Each for $220.63
Case of 6 Pack for $1,323.78
|
|
|||||
22267276
![]() |
Fisherbrand™
120685F2 |
Purple |
Pack of 5 Each for $220.63
Case of 6 Pack for $1,323.78
|
|
|||||
22267277
![]() |
Fisherbrand™
120686F2 |
Green |
Pack of 5 Each for $220.63
Case of 6 Pack for $1,323.78
|
|
|||||
22267278
![]() |
Fisherbrand™
120687F2 |
Natural |
Pack of 5 Each for $220.63
Case of 6 Pack for $1,323.78
|
|
|||||
Description
- Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes
- Only 4-way rack available with a six way connection, link different or the same well sizes, end to end or side by side, in any orientation
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
- Molded alphanumeric identification for quick location and retrieval of tubes
- Robust, made from polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezers
- Autoclavable
- Array: A side: 12 wells x 13 mm diameter, B Side: 18 wells x 13 mm diameter, C Side: 12 wells x 17 mm diameter, D Side: 18 wells x 17 mm diameter
Specifications
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 6 Pk. | |
| Shrink Wrap | |
| 13 to 17 mm | |
| 0.11 kg | |
| None | |
| 2 x 6, 3 x 6, 2 x 6, 3 x 6 |
| Tubes (13 and 16 mm) | |
| 12 or 18 | |
| Yes | |
| Centrifuges | |
| 5 Pk. | |
| 9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm) | |
| 0.28 lb. | |
| 4-way Microtube Rack | |
| 96.52 mm | |
| 71.12 mm |