missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clinical 4-Way Rack
GREENER_CHOICE

Catalog No. 22267274
Change view
Click to view available options
Color:
Assorted
Blue
Green
Natural
Purple
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
22267274 Assorted
22267275 Blue
22267276 Purple
22267277 Green
22267278 Natural
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22267274 Supplier Fisherbrand™ Supplier No. 120683F2

Fisherbrand™ Clinical 4-Way Tube Rack is specifically designed to hold blood collection and culture tubes of various sizes without the need for multiple racks.

  • Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes
  • Only 4-way rack available with a six way connection, link different or the same well sizes, end to end or side by side, in any orientation
  • Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
  • Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
  • Molded alphanumeric identification for quick location and retrieval of tubes
  • Robust, made from polypropylene that is chemical resistant and easy to clean
  • Racks can be used in water baths and placed in freezers
  • Autoclavable
  • Array: A side: 12 wells x 13 mm diameter, B Side: 18 wells x 13 mm diameter, C Side: 12 wells x 17 mm diameter, D Side: 18 wells x 17 mm diameter

Specifications

Autoclavable Autoclavable
Color Assorted
Holds Tubes (13 and 16 mm)
Material Polypropylene
Positions 12 or 18
Shape Rectangular
Stackable Yes
Sterility Non-sterile
For Use With (Equipment) Centrifuges
No. per Case 6 Pk.
No. per Pack 5 Pk.
Packaging Shrink Wrap
Dimensions (L x W x H) 9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm)
Diameter (Metric) Well 13 to 17 mm
Weight (English) 0.28 lb.
Weight (Metric) 0.11 kg
Product Type 4-way Microtube Rack
Shelves None
Height (Metric) 96.52 mm
Array 2 x 6, 3 x 6, 2 x 6, 3 x 6
Width (Metric) 71.12 mm
Show More Show Less