missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clinical 4-Way Rack

Fisherbrand™ Clinical 4-Way Tube Rack is specifically designed to hold blood collection and culture tubes of various sizes without the need for multiple racks.
Supplier: Fisherbrand™ 120685F2
Description
- Accommodates all brands of 13 and 16 mm round, flat and conical bottom blood collection and culture tubes
- Only 4-way rack available with a six way connection, link different or the same well sizes, end to end or side by side, in any orientation
- Customize the rack to fit the number of wells required, infinite units can be linked together or use one standalone unit
- Uniformly spaced wells help eliminate pipetting errors which enables more accurate results
- Molded alphanumeric identification for quick location and retrieval of tubes
- Robust, made from polypropylene that is chemical resistant and easy to clean
- Racks can be used in water baths and placed in freezers
- Autoclavable
- Array: A side: 12 wells x 13 mm diameter, B Side: 18 wells x 13 mm diameter, C Side: 12 wells x 17 mm diameter, D Side: 18 wells x 17 mm diameter
Chemical Identifiers
| Autoclavable | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 6 Pk. | |
| Shrink Wrap | |
| 13 to 17 mm | |
| 0.11 kg | |
| None | |
| 2 x 6, 3 x 6, 2 x 6, 3 x 6 |
| Tubes (13 and 16 mm) | |
| 12 or 18 | |
| Yes | |
| Centrifuges | |
| 5 Pk. | |
| 9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm) | |
| 0.28 lb. | |
| 4-way Microtube Rack | |
| 96.52 mm | |
| 71.12 mm |
Specifications
| Autoclavable | |
| Tubes (13 and 16 mm) | |
| 12 or 18 | |
| Yes | |
| Centrifuges | |
| 5 Pk. | |
| 9.1 x 2.8 x 3.8 in. (23.2 x 7.0 x 9.5 cm) | |
| 0.28 lb. | |
| 4-way Microtube Rack | |
| 96.52 mm | |
| 71.12 mm |
| Purple | |
| Polypropylene | |
| Rectangular | |
| Non-sterile | |
| 6 Pk. | |
| Shrink Wrap | |
| 13 to 17 mm | |
| 0.11 kg | |
| None | |
| 2 x 6, 3 x 6, 2 x 6, 3 x 6 |