missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleveland Series Workbench with Plastic Laminate - Round Front Edge
An ideal work surface for any application. High durability for many years due to heavy-duty corrosion-resistant steel and powder-coat paint finish. The workbench has a max weight capacity of 2000 lb.
$1152.43 - $1413.83
Specifications
| Adjustable (Height) | Yes |
|---|---|
| Holds | Up to 2000 lb. |
| Product Type | Workbench |
| Color | White |
| Material | Steel |
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (D x W x H) | Price | Quantity | |||||
|
15-491-52
|
Fisherbrand™
CF3060 |
30 x 60 x 30 to 36 in. |
Each for $1,152.43
|
|
|||||
|
15-491-53
|
Fisherbrand™
CF3072 |
30 x 72 x 30 to 36 in. |
Each for $1,281.72
|
|
|||||
|
15-491-72
|
Fisherbrand™
CF3660 |
36 x 60 x 30 to 36 in. |
Each for $1,278.91
|
|
|||||
|
15-491-63
|
Fisherbrand™
CF3672 |
36 x 72 x 30 to 36 in. |
Each for $1,413.83
|
|
|||||
Description
- 2000 lb. capacity
- 1 in. thick top
- Strong 16-gauge cold-rolled steel
- Top and sides covered with the heaviest-grade laminate available currently
- 12 in. height adjustability in 2 in. increments
- 2 in. wide glides to level workbench
Specifications
| Yes | |
| Workbench | |
| Steel |
| Up to 2000 lb. | |
| White |