missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleveland Series Workbench with Plastic Laminate - Round Front Edge

Catalog No. 1549152
Change view
Click to view available options
Dimensions (D x W x H):
30 x 60 x 30 to 36 in.
30 x 72 x 30 to 36 in.
36 x 60 x 30 to 36 in.
36 x 72 x 30 to 36 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
1549152 30 x 60 x 30 to 36 in.
1549153 30 x 72 x 30 to 36 in.
1549172 36 x 60 x 30 to 36 in.
1549163 36 x 72 x 30 to 36 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 1549152 Supplier Fisherbrand™ Supplier No. CF3060
Only null left

An ideal work surface for any application. High durability for many years due to heavy-duty corrosion-resistant steel and powder-coat paint finish. The workbench has a max weight capacity of 2000 lb.

  • 2000 lb. capacity
  • 1 in. thick top
  • Strong 16-gauge cold-rolled steel
  • Top and sides covered with the heaviest-grade laminate available currently
  • 12 in. height adjustability in 2 in. increments
  • 2 in. wide glides to level workbench

Specifications

Product Type Workbench
Holds Up to 2000 lb.
Dimensions (D x W x H) 30 x 60 x 30 to 36 in.
Adjustable (Height) Yes
Color White
Material Steel