missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cleveland Series Workbench with Plastic Laminate - Round Front Edge
An ideal work surface for any application. High durability for many years due to heavy-duty corrosion-resistant steel and powder-coat paint finish. The workbench has a max weight capacity of 2000 lb.
Supplier: Fisherbrand™ CF3072
Description
- 2000 lb. capacity
- 1 in. thick top
- Strong 16-gauge cold-rolled steel
- Top and sides covered with the heaviest-grade laminate available currently
- 12 in. height adjustability in 2 in. increments
- 2 in. wide glides to level workbench
Specifications
| 30 x 72 x 30 to 36 in. | |
| Yes | |
| White |
| Workbench | |
| Up to 2000 lb. | |
| Steel |