missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Clear Vials for Waters WISP™ 96 Position Autosampler, Sold by MilliporeSigma™ Supelco™
Available in a variety of volumes and closure types. Vials feature thicker walls for safer sample handling.
Supplier: Merck Emd Millipore 33326
Chemical Identifiers
| Waters WISP™ 96 Position Autosampler |
Specifications
| Clear | |
| Glass | |
| Snap Plug | |
| Polyethylene | |
| Waters WISP™ 96 Position Autosampler |
| 8 mm | |
| 1 mL | |
| 1000/Pk. | |
| Snap Plug | |
| 40 mm |
Waters is a registered trademark of Waters