missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars without Caps

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Description
- Straight sided walls allow for the complete removal of contents
- Available in a wide variety of sizes, from 1 to 32 oz.
Chemical Identifiers
| Clear | |
| No | |
| Wide |
Specifications
| 480 mL | |
| Clear | |
| 70 mm | |
| 12 | |
| No | |
| 96 mm | |
| 91 mm |
| 16 oz. | |
| 86 mm | |
| Glass (Type 3) | |
| 89-400 | |
| Wide | |
| 89-400 mm |