missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars without Caps

Description
- Straight sided walls allow for the complete removal of contents
- Available in a wide variety of sizes, from 1 to 32 oz.
Specifications
Specifications
| Capacity (Metric) | 30 mL |
| Capacity (English) | 1 oz. |
| Color | Clear |
| Diameter (Metric) Outer Neck | 39 mm |
| Diameter (Metric) Inner Neck | 28 mm |
| Material | Glass |
| Quantity | 384 |
| Neck Finish | 43-400 |
| Clarity | Clear |
| Closure Included | No |
| Show More |