missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Straight Sided Glass Jars without Caps

Clear, USP Type III soda-lime glass wide mouth design is great for large solid samples and allow for complete removal of contents. Ideal for soil sampling and environmental applications
Description
- Straight sided walls allow for the complete removal of contents
- Available in a wide variety of sizes, from 1 to 32 oz.
Chemical Identifiers
| Clear | |
| No | |
| Wide |
Specifications
| 60 mL | |
| Clear | |
| 40 mm | |
| Glass | |
| 53-400 | |
| No | |
| Round | |
| Straight-sided Jar | |
| 55 mm |
| 2 oz. | |
| 50 mm | |
| Soil Sampling and Environmental Applications | |
| 144 | |
| Clear | |
| Wide | |
| 49 mm | |
| 53-400 mm |