missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Phenolic Open-Top Caps
Pre-assembled vials are suitable to inject samples from an autosampler, available in various sizes and materials
Supplier: MilliporeSigma™ Supelco™ 27159
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- PTFE/silicone septum is suitable for use with most organics (until pierced)
- Not recommended for use with chlorosilanes
- Phenolic caps are autoclavable
- Withstands temperatures up to 149°C
Chemical Identifiers
| Black | |
| Clear | |
| 100/Pk. | |
| Phenolic | |
| Autoclavable |
| Pre-assembled | |
| Glass | |
| ≤149°C | |
| Open Top Cap |
Specifications
| Black | |
| Clear | |
| Glass | |
| PTFE, Silicone | |
| ≤149°C | |
| Open Top Cap | |
| Autoclavable | |
| Screw Top Vial Kit |
| Pre-assembled | |
| 21 mm | |
| 15 mL | |
| 100/Pk. | |
| Phenolic | |
| 18-400 | |
| 70 mm |