missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Clear Screw Top Vials with Phenolic Open-Top Caps
Description
- Autosampler needle pierces through the cap during injection and withdraws the required aliquots of sample from the vials
- PTFE/silicone septum is suitable for use with most organics (until pierced)
- Not recommended for use with chlorosilanes
- Phenolic caps are autoclavable
- Withstands temperatures up to 149°C
Specifications
Specifications
| Closure Color | Black |
| Description | Pre-assembled |
| Color | Clear |
| Diameter (Metric) Outer | 15 mm |
| Material | Glass |
| Volume (Metric) | 4 mL |
| Septum | PTFE, Silicone |
| No. per Pack | 100/Pk. |
| Temperature Range (Metric) | ≤149°C |
| Closure Material | Phenolic |
| Show More |