missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Glass Wide Mouth Testing Jars with White Polypropylene Caps

Manufactured from clear soda lime glass wide mouth bottles are ideal for dry and viscous samples
Description
Designed without shoulders for maximum storage capacityChemical Identifiers
| 60 mL | |
| Clear | |
| 34 mm | |
| Cap | |
| Glass | |
| White | |
| Clear | |
| Wide | |
| 75 mm | |
| Polypropylene | |
| 44 mm |
| 2.5 oz. | |
| 39 mm | |
| Dry and Viscous Samples | |
| 78 mm | |
| 180 | |
| 43-400 | |
| Yes | |
| Round | |
| Testing Jar | |
| 43-400 mm | |
| Cap |
Specifications
| 60 mL | |
| Clear | |
| 34 mm | |
| Cap | |
| Glass | |
| White | |
| Clear | |
| Wide | |
| 75 mm | |
| Pulp/Vinyl | |
| 43-400 mm | |
| Cap |
| 2.5 oz. | |
| 39 mm | |
| Dry and Viscous Samples | |
| 78 mm | |
| 180 | |
| 43-400 | |
| Yes | |
| Round | |
| Testing Jar | |
| Polypropylene | |
| 44 mm |