missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Glass Wide Mouth Testing Jars with White Polypropylene Caps
GREENER_CHOICE

Catalog No. p-7144781
Change view
Click to view available options
Closure Liner:
PTFE/Polyethylene Foam
Pulp/Vinyl
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Closure Liner
FB02911964 PTFE/Polyethylene Foam
FB02911883 Pulp/Vinyl
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB02911964
Only null left

Manufactured from clear soda lime glass wide mouth bottles are ideal for dry and viscous samples

Designed without shoulders for maximum storage capacity

Specifications

Capacity (Metric) 60 mL
Capacity (English) 2.5 oz.
Color Clear
Diameter (Metric) Outer Neck 39 mm
Diameter (Metric) Inner Neck 34 mm
For Use With (Application) Dry and Viscous Samples
Includes Cap
Height (Metric) With Closure 78 mm
Material Glass
Quantity 180
Closure Color White
Neck Finish 43-400
Clarity Clear
Closure Included Yes
Mouth Wide
Shape Round
Height (Metric) 75 mm
Product Type Testing Jar
Closure Liner PTFE/Polyethylene Foam
Closure Material Polypropylene
Closure Size 43-400 mm
Diameter (Metric) 44 mm
Closure Type Cap
Show More Show Less