missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps
Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
Description
Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness
- General use bottles ideal for when content integrity and sample or product visibility is important
- Narrow screw neck opening, curved shoulders, round body
- Glass offers minimal chemical interference with contents
- Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
- Environmentally sensitive - help eliminate waste and insure product integrity for long term storage
Chemical Identifiers
| Clear | |
| Black | |
| Narrow | |
| Phenolic |
| Glass (Type 3) | |
| Yes | |
| Boston Round Bottle |
Specifications
| 950 mL | |
| Clear | |
| 20 mm | |
| Glass (Type 3) | |
| Black | |
| Yes | |
| 206 mm | |
| Rubber | |
| 33-400 mm |
| 32 oz. | |
| 29 mm | |
| 209 mm | |
| 12 | |
| 33-400 | |
| Narrow | |
| Boston Round Bottle | |
| Phenolic | |
| 94 mm |