missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Clear Boston Round Glass Bottles with Black Phenolic Caps

Catalog No. p-7144762
Change view
Click to view available options
Capacity (Metric):
30 mL
60 mL
120 mL
240 mL
480 mL
950 mL
Closure Liner:
Polyethylene Cone
Rubber
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Liner
FB02911782 30 mL Polyethylene Cone
FB02911783 60 mL Polyethylene Cone
FB02911759 120 mL Rubber
FB02911784 120 mL Polyethylene Cone
FB02911785 240 mL Polyethylene Cone
FB02911760 240 mL Rubber
FB02911750 480 mL Polyethylene Cone
FB02911755 480 mL Rubber
FB02911758 950 mL Rubber
FB02911751 950 mL Polyethylene Cone
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. FB02911782
Only null left

Clear Boston round Type III soda-lime glass is ideal for solvent, chemical or sample storage. Packaged in convenience packs with black phenolic caps attached to maintain cleanliness

  • General use bottles ideal for when content integrity and sample or product visibility is important
  • Narrow screw neck opening, curved shoulders, round body
  • Glass offers minimal chemical interference with contents
  • Clear (flint) glass is appropriate when visibility is important but protection from UV rays is not necessary
  • Environmentally sensitive - help eliminate waste and insure product integrity for long term storage

Specifications

Capacity (Metric) 30 mL
Capacity (English) 1 oz.
Color Clear
Diameter (Metric) Outer Neck 18 mm
Diameter (Metric) Inner Neck 10 mm
Height (Metric) With Closure 81 mm
Material Glass (Type 3)
Quantity 48
Closure Color Black
Neck Finish 20-400
Closure Included Yes
Mouth Narrow
Height (Metric) 79 mm
Product Type Boston Round Bottle
Closure Liner Polyethylene Cone
Closure Material Phenolic
Closure Size 20-400 mm
Diameter (Metric) 31 mm
Show More Show Less