missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Long Sleeve Cleanroom Scrub Top
Long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.
$52.17 - $71.74
Specifications
| Material | Sandwash Polyester |
|---|---|
| Color | Navy |
| Neck Style | Henley |
| Seam Type | Pre-serged, Felled |
| Sleeve Style | Raglan Sleeve |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
18-111-212
|
CritiCore Protective Wear
12TP2039SWSH01NVYXS |
X-Small |
Each for $52.17
|
|
|||||
|
18-111-213
|
CritiCore Protective Wear
12TP2039SWSH01NVYS |
Small |
Each for $52.17
|
|
|||||
|
18-111-214
|
CritiCore Protective Wear
12TP2039SWSH01NVYM |
Medium |
Each for $52.17
|
|
|||||
|
18-111-215
|
CritiCore Protective Wear
12TP2039SWSH01NVYL |
Large |
Each for $52.17
|
|
|||||
|
18-111-216
|
CritiCore Protective Wear
12TP2039SWSH01NVYXL |
X-Large |
Each for $52.17
|
|
|||||
|
18-111-217
|
CritiCore Protective Wear
12TP2039SWSH01NVY2XL |
2X-Large |
Each for $56.08
|
|
|||||
|
18-111-218
|
CritiCore Protective Wear
12TP2039SWSH01NVY3XL |
3X-Large |
Each for $59.99
|
|
|||||
|
18-111-219
|
CritiCore Protective Wear
12TP2039SWSH01NVY4XL |
4X-Large |
Each for $63.90
|
|
|||||
|
18-111-220
|
CritiCore Protective Wear
12TP2039SWSH01NVY5XL |
5X-Large |
Each for $67.82
|
|
|||||
|
18-111-221
|
CritiCore Protective Wear
12TP2039SWSH01NVY6XL |
6X-Large |
Each for $71.74
|
|
|||||
Description
- Non-linting
- Continuous filament polyester
- Pullover design
- 3-Snap henley collar
- Raglan sleeves
- Side slits for added mobility
- Filament knit cuffs
Specifications
| Sandwash Polyester | |
| Henley | |
| Raglan Sleeve | |
| Knit Cuff | |
| None | |
| Controlled Environments |
| Navy | |
| Pre-serged, Felled | |
| 3 Snaps | |
| Reusable | |
| Non-sterile |