missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Long Sleeve Cleanroom Scrub Top
Long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.
Supplier: CritiCore Protective Wear 12TP2039SWSH01NVYXS
Description
- Non-linting
- Continuous filament polyester
- Pullover design
- 3-Snap henley collar
- Raglan sleeves
- Side slits for added mobility
- Filament knit cuffs
Specifications
| X-Small | |
| Navy | |
| Pre-serged, Felled | |
| 3 Snaps | |
| Reusable | |
| 30 to 32 in. | |
| Controlled Environments | |
| 55.88 cm | |
| 106.68 cm | |
| 72.39 cm |
| Sandwash Polyester | |
| Henley | |
| Raglan Sleeve | |
| Knit Cuff | |
| None | |
| Non-sterile | |
| 22 in. | |
| 42 in. | |
| 28.5 in. |