missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Long Sleeve Cleanroom Scrub Top
Long sleeve scrub tops are made from non-linting, breathable fabric and are ideal base-layers in controlled environments.
Supplier: CritiCore Protective Wear 12TP2039SWSH01NVYXL
Description
- Non-linting
- Continuous filament polyester
- Pullover design
- 3-Snap henley collar
- Raglan sleeves
- Side slits for added mobility
- Filament knit cuffs
Specifications
| X-Large | |
| Navy | |
| Pre-serged, Felled | |
| 3 Snaps | |
| Reusable | |
| 46 to 48 in. | |
| Controlled Environments | |
| 60.96 cm | |
| 147.32 cm | |
| 77.47 cm |
| Sandwash Polyester | |
| Henley | |
| Raglan Sleeve | |
| Knit Cuff | |
| None | |
| Non-sterile | |
| 24 in. | |
| 58 in. | |
| 30.5 in. |