missing translation for 'onlineSavingsMsg'
Learn More

PURUS™ CleanImage Premier Cleanroom Paper

For writing, printing and photocopying in cleanroom environments, PURUS™ Cleanroom Paper provides high printability and heat toner adhesion, and is also recyclable.

Supplier:  PURUS™ PCIB1103C

 View more versions of this product

Catalog No. 19126063


Only null left
Explore available promotions

Description

Description

  • Propriatary Binding Technology
  • Suitable for use in ISO 4 to 6 (Class 10 to Class 1000) Cleanroom
  • Produced in ISO 4 (Class 10 Cleanroom)
  • Recyclable
  • High printability and heat toner adhesion

Compliance

Suitable for use in ISO 4 to 6 (Class 10 to Class 1000).

Specifications

Specifications

Polyethylene
17 in.
Blue
11 x 17 in.
Yes
1250 Sheets
No
11 in.
Blue
Holeless
Cleanroom Paper
10 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions