missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Class II Biosafety Cabinet IV Bar Kit
IV bar, hooks and hardware to support intravenous solution bottles and bags in Logic Biosafety Cabinets.
Supplier: Labconco™ 3012803
Description
Kit includes:
- IV bar
- Mounting hardware
- Four hangers (2 short, 2 long)
- For use with Optic White Labconco Class II Biosafety Cabinets
- Compatible with Legacy Purifier Logic biosafety cabinets
- Installation is required
Chemical Identifiers
| IV Bag Holder Kit |
Specifications
| 0.3 cm | |
| 7.25 in. | |
| Replacement Hook - Short | |
| One Short IV Hook | |
| 0.125 in. | |
| 3 in. |
| IV Bag Holder Kit | |
| 0.125 in. | |
| 0.3 cm | |
| 18.4 cm | |
| Labconco Logic IV Bar | |
| 7.6 cm |