missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Class II Biosafety Cabinet IV Bar Kit
Description
Kit includes:
- IV bar
- Mounting hardware
- Four hangers (2 short, 2 long)
- For use with Optic White Labconco Class II Biosafety Cabinets
- Compatible with Legacy Purifier Logic biosafety cabinets
- Installation is required
Specifications
Specifications
| Width (Metric) Interior | 91.4 cm |
| Product Type | IV Bag Holder Kit |
| Height (English) | 0.75 in. |
| Width (English) Exterior | 36 in. |
| Width (Metric) Exterior | 91.4 cm |
| Includes | IV Bar, 2 Short Hooks, 2 Long Hooks |
| Height (Metric) | 1.9 cm |
| Width (English) Interior | 36 in. |
| For Use With (Equipment) | 3 ft. Labconco Logic BSC |
| Depth (English) | 0.75 in. |
| Show More |