Learn More
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
$2,668.45 - $4,056.46
Specifications
| Closure Material | Perfluoroalkoxy Copolymer |
|---|---|
| Color | Translucent |
| Material | PFA |
| Temperature Range (English) | 140°F |
| Temperature Range (Metric) | 60°C |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
10-210-644
|
Corning™
5650P10 |
10 mL |
N/A
|
|
|||||
|
10-210-645
|
Corning™
5650P25 |
25 mL |
N/A
|
|
|||||
|
10-210-646
|
Corning™
5650P50 |
50 mL |
N/A
|
|
|||||
|
10-210-648
|
Corning™
5650P250 |
250 mL |
N/A
|
|
|||||
|
10-210-649
|
Corning™
5650P500 |
500 mL |
N/A
|
|
|||||
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.
Specifications
| Perfluoroalkoxy Copolymer | |
| PFA | |
| 60°C | |
| Reusable |
| Translucent | |
| 140°F | |
| Autoclavable | |
| Flat |