Learn More
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
Supplier: Corning™ 5650P25
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.
Specifications
| 0.84 oz. | |
| Translucent | |
| 25 mL | |
| 4.25 in. | |
| 6/Cs. | |
| 140°F | |
| 0.04 mL | |
| Reusable | |
| Screw Cap | |
| GL18 |
| Perfluoroalkoxy Copolymer | |
| 1.6 in. | |
| PFA | |
| 10.8 cm | |
| 1/Pk. | |
| 60°C | |
| Autoclavable | |
| Flat | |
| 41 mm |