missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap

Autoclaved to 121°C

Supplier:  Corning™ 5650P50

 View more versions of this product

Catalog No. 10-210-646

Only null left
Explore available promotions

Description

Description

Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

Specifications

Specifications

1.69 oz.
Translucent
50 mL
5.6 in.
6/Cs.
140°F
0.06 mL
Reusable
Screw Cap
GL18
Perfluoroalkoxy Copolymer
1.9 in.
PFA
14.3 cm
1/Pk.
60°C
Autoclavable
Flat
48 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions