missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Hexagonal Base Glass Graduated Measuring Cylinder
The Class A Hexagonal Base Glass Graduated Measuring Cylinder features printed graduations and a spout.
Supplier: Eisco™ CH0345J
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class A
- Conforms to DIN EN ISO 4788 standard
- Calibrated to contain
- Autoclavable
Specifications
| Round | |
| Graduated Measuring Cylinder | |
| Calibrated to contain | |
| DIN EN ISO 4788 | |
| A | |
| Borosilicate Glass | |
| Measuring Liquids | |
| Autoclavable |
| ±0.5 mL | |
| 8 in. | |
| Blue | |
| Hexagonal | |
| 20.3 cm | |
| 50 mL | |
| 1 mL |