missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Claristep™ Single Tray
Description
Includes
Single Tray only
- Multiplex up to 8 samples
- No vacuum source needed
- No power supply needed
- Yellow
Specifications
Specifications
| Kit Contents | Single Tray Only |
| Content And Storage | Room Temperature |
| Particle Size | Not Applicable |
| Quantity | 1 Ea. |
| For Use With (Application) | HPLC |
| Type | Tools and Accessories |
| Sufficient For | Analytical Sample Preparation, Clarification |
| Format | 8-well Strips |
| Capacity (Metric) | 600 μL |