missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ WP 300 RP-18 HPLC Column

Catalog No. p-7237450
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11010278 50 mm
11010277 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11010278 Supplier MilliporeSigma™ Supplier No. 1.52371.0001
Only null left

Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.

  • Completely bioinert column hardware
  • High biorecovery
  • Special selectivities for biomolecules
  • Very low column back pressure
  • High-speed separation possible
  • Substantially longer column lifetime
  • High resistance to column blockage
  • Cost savings from higher sample throughput and column durability
  • Possibility of flow gradients

Specifications

Diameter (Metric) 2 mm
Length (Metric) 50 mm
Max. Pressure 200 bar
pH 2 to 7.5
Pore Size Monolith
Surface Area 300 m2/g
Temperature 60°C max.
USP Type L1
Stationary Phase C18 bonding phase
Matrix Monolithic silica
Carbon Load 18%
Endcapped No
Phase Reversed Phase
Material PEEK
Type Column
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Show More Show Less