missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ WP 300 Epoxy HPLC Column, 2 mm
Description
- Completely bioinert column hardware
- High biorecovery
- Special selectivities for biomolecules
- Very low column back pressure
- High-speed separation possible
- Substantially longer column lifetime
- High resistance to column blockage
- Cost savings from higher sample throughput and column durability
- Possibility of flow gradients
Specifications
Specifications
| Diameter (Metric) | 2 mm |
| Length (Metric) | 100 mm |
| Max. Pressure | 200 bar |
| pH | 1.5 to 7.5 |
| Pore Size | Monolith |
| Surface Area | 120 m2/g |
| Temperature | 2 to 60°C |
| Stationary Phase | Epoxy bonding phase |
| Matrix | Monolithic silica |
| Carbon Load | 5 to 6% |
| Show More |