missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ WP 300 Epoxy HPLC Column, 2 mm

Catalog No. 11010272
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11010272 100 mm
11010273 50 mm
11010274 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11010272 Supplier MilliporeSigma™ Supplier No. 1.52350.0001

Chromolith™ WP 300 columns allow flow rate flexibility for much higher throughput and more solvent options for optimum selectivity.

  • Completely bioinert column hardware
  • High biorecovery
  • Special selectivities for biomolecules
  • Very low column back pressure
  • High-speed separation possible
  • Substantially longer column lifetime
  • High resistance to column blockage
  • Cost savings from higher sample throughput and column durability
  • Possibility of flow gradients

Specifications

Diameter (Metric) 2 mm
Length (Metric) 100 mm
Max. Pressure 200 bar
pH 1.5 to 7.5
Pore Size Monolith
Surface Area 120 m2/g
Temperature 2 to 60°C
Stationary Phase Epoxy bonding phase
Matrix Monolithic silica
Carbon Load 5 to 6%
Endcapped No
Material PEEK
Technique HPLC, LC/MS, UHPLC, UHPLC-MS
Product Type Column
Show More Show Less