missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ RP Endcapped HPLC Guard Cartridge Starter Kits

Catalog No. M1520080001
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
3 mm
Length (Metric):
5 mm
Sorbent:
RP-18 endcapped sorbent
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Length (Metric) Sorbent
M1520080001 2 mm 5 mm RP-18 endcapped sorbent
M1520040001 3 mm 5 mm RP-18 endcapped sorbent
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520080001 Supplier MilliporeSigma™ Supplier No. 1.52008.0001

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes the holder and three guard cartridges

  • Also popular for the protection of classical packed columns

Specifications

Quantity 1/Pk.
Length (Metric) 5 mm
Type HPLC Guard Cartridge Kit
Diameter (Metric) Inner 2 mm
Sorbent RP-18 endcapped sorbent