missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ HighResolution RP-18 Endcapped HPLC Columns
Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems
Supplier: MilliporeSigma™ 1520220001
Description
- Column performance corresponds to sub-3μm particle packed columns and it is at least 50% higher compared to our standard Chromolith columns
- Back-pressure still more than 2X lower compared to particulate packed columns
- 30% longer column lifetime compared to particle packed columns
Specifications
| Column | |
| 100 mm | |
| 150 Å (Mesopore Size), 1.15 μm (Macropore Size) | |
| 250 m²/g | |
| RP 18 | |
| 18% | |
| Yes | |
| Column |
| 4.6 mm | |
| Monolith | |
| 1/Pk. | |
| L1 | |
| Monolith | |
| Reversed Phase | |
| Reversed Phase |