missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ HighResolution RP-18 Endcapped HPLC Columns

Catalog No. M1520200001
Change view
Click to view available options
Length (Metric):
25 mm
100 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
M1520200001 25 mm
M1520220001 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. M1520200001 Supplier MilliporeSigma™ Supplier No. 1.52021.0001

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Column performance corresponds to sub-3μm particle packed columns and it is at least 50% higher compared to our standard Chromolith columns
  • Back-pressure still more than 2X lower compared to particulate packed columns
  • 30% longer column lifetime compared to particle packed columns

Specifications

Column Format Column
Diameter (Metric) 4.6 mm
Length (Metric) 25 mm
Particle Size Monolith
Pore Size 150 Å (Mesopore Size), 1.15 μm (Macropore Size)
Quantity 1/Pk.
Surface Area 250 m²/g
USP Type L1
Stationary Phase RP 18
Packing Material Monolith
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less