missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ High Resolution RP-18 Endcapped HPLC Column

Catalog No. 11010268
Change view
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
11010268 25 mm
11010269 50 mm
11010270 100 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 11010268 Supplier MilliporeSigma™ Supplier No. 1.52320.0001

Chromolith™ High Resolution 2 mm I.D. columns have macropores with 1.15 μm diameter, giving a column efficiency exceeding 140,000 plates/meter. The mesopores are 15 nm (150 Å), the surface modification is octadecylsilan with full end-capping.

  • Rapid separations at very low column back-pressure
  • High matrix tolerance, allowing time and cost savings with simplified workflows
  • Cost-savings due to extended column lifetimes
  • Connection of columns, flow gradients and the use of mobile phases with higher viscosity
  • UHPLC instruments are fully compatible with Chromolith™ 2 mm i.d. columns

Specifications

Diameter (Metric) 2 mm
Length (Metric) 25 mm
Max. Pressure 200 bar
pH 2 to 7.5
Pore Size Monolith
Surface Area 250 m2/g
Temperature 50°C max.
Stationary Phase C18; Octadecylsilane (ODS) bonding phase
Matrix Highly porous monolithic silica
Carbon Load 18%
Endcapped Yes
Phase Reversed Phase
Technique HPLC, MS
Product Type Column
Show More Show Less