missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Chromolith™ CapRod™ RP Monolith Capillary Columns

Catalog No. p-4752648
Change view
Click to view available options
Length (Metric):
50 mm
150 mm
300 mm
Diameter (Metric):
0.05 mm
0.1 mm
0.2 mm
Packing Material:
RP-18 endcapped
RP-18 Endcapped High Resolution
RP-18 endcapped Trap
RP-8 endcapped Trap
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Packing Material
M1504050001 150 mm 0.2 mm RP-18 endcapped
M1504090001 50 mm 0.2 mm RP-18 endcapped Trap
M1504240001 300 mm 0.1 mm RP-18 endcapped
M1520300001 50 mm 0.1 mm RP-8 endcapped Trap
M1504260001 50 mm 0.1 mm RP-18 endcapped Trap
M1504040001 150 mm 0.1 mm RP-18 Endcapped High Resolution
M1504030001 150 mm 0.05 mm RP-18 endcapped
M1504070001 150 mm 0.2 mm RP-18 Endcapped High Resolution
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. M1504050001 Supplier MilliporeSigma™ Supplier No. 1.50405.0001
Only null left

Patented, monolithic silica technology allows ultra-fast and robust separations using standard HPLC systems

  • Combines the speed of monolithic silica technology with the sensitivity of nano-LC for high throughput, high sensitive proteomics-LC
  • Provides excellent separations in a fraction of the time required by conventional particulate capillary columns
  • Designed to work with various Nano or Capillary LC systems, providing highest efficiencies and performance when coupled to mass spectrometers, both on-line (ESI, nanospray) and off-line (MALDI)

Specifications

Diameter (Metric) 0.2 mm
Length (Metric) 150 mm
Quantity 1/Pk.
Surface Area 300 m2/g
Packing Material RP-18 endcapped
Type Capillary Column