missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Chromolith™ CapRod™ RP Monolith Capillary Columns
Description
- Combines the speed of monolithic silica technology with the sensitivity of nano-LC for high throughput, high sensitive proteomics-LC
- Provides excellent separations in a fraction of the time required by conventional particulate capillary columns
- Designed to work with various Nano or Capillary LC systems, providing highest efficiencies and performance when coupled to mass spectrometers, both on-line (ESI, nanospray) and off-line (MALDI)
Specifications
Specifications
| Diameter (Metric) | 0.2 mm |
| Length (Metric) | 150 mm |
| Pore Size | 130 Å (Mesopore Size), 1 μm (Macropore Size) |
| Quantity | 1/Pk. |
| Surface Area | 300 m2/g |
| Stationary Phase | C18 (RP18, octadecyl) |
| Product Line | Chromolith |
| Packing Material | RP-18 Endcapped High Resolution |
| Phase | Reversed Phase |
| Material | Fused Silica |
| Show More |