missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO HPLC Column, 3 μm Particle Size
Description
ChromegaChiral™ CCO columns are available in 3, 5, 10, and 20 micron particle sizes enabling easy scale up from analytical to preparative scale using HPLC or SFC conditions.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 cm |
| Particle Size | 3 μm |
| Pore Size | 1000 Å |
| Stationary Phase | 2-fluoro 5-methylphenyl cellulose |
| Product Line | ChromegaChiral |
| Matrix | 2-fluoro 5-methylphenyl cellulose Phase |
| Phase | Chiral |
| Material | Stainless Steel |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries