missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCO F2 HPLC Column, 5 μm Particle Size
Description
The addition of a fluorine atom into a phenyl carbamate cellulose structure can be useful in promoting a fluorophilic retention mechanism which can provide improved retention for fluorinated compounds. A fluorophilic retention mechanism can be particularly useful in medicinal chemistry and drug discovery, where more than a third of newly approved small molecule drugs contain fluorine.
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 cm |
| Particle Size | 5 μm |
| Pore Size | 1000 Å |
| Stationary Phase | 2-fluoro 5-methylphenyl cellulose |
| Product Line | ChromegaChiral |
| Matrix | 2-fluoro 5-methylphenyl cellulose Phase |
| Phase | Chiral |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries