missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CCJ HPLC Column, 10 μm Particle Size
Specifications
Specifications
| Diameter (Metric) | 2.1 mm |
| Length (Metric) | 10 cm |
| Particle Size | 10 μm |
| Pore Size | 1000 Å |
| Stationary Phase | Cellulose 4-methylbenzoate |
| Product Line | ChromegaChiral |
| Matrix | Cellulose 4-methylbenzoate Phase |
| Phase | Chiral |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries