missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ ChromegaChiral™ Chiral CC4 HPLC Column, 10 μm Particle Size
Description
ChromegaChiral™ Chiral CC4 is a modified cellulose coated on high purity, high performance spherical silica particles. The chemical modification includes the chemical bonding of 4-chloro-3 methylphenylcarbamate to cellulose. The use of cellulose modified with chlorinated phenyl groups provides a separation opportunity for many previously unresolved and poorly resolved chiral mixtures.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 cm |
| Particle Size | 10 μm |
| Pore Size | 1000 Å |
| Stationary Phase | C4 (Butyl) |
| Product Line | ChromegaChiral |
| Matrix | C4 (Butyl) Phase |
| Phase | Chiral |
| Technique | Chiral HPLC |
ChromegaChiral is a trademark of ES Industries