missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Chrome-plated Stainless Steel Trocar
Used near the end of the embalming process to provide drainage of bodily fluids and organs after the vascular replacement of blood with embalming chemicals.
$571.11 - $651.86
Specifications
| Product Type | Trocar |
|---|---|
| Grade | Standard |
| Material | Chrome-plated Stainless Steel |
| Catalog Number | Mfr. No. | Length (English) | Size | Price | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (English) | Size | Price | Quantity & Availability | ||||
|
22445617
|
Mopec™
FC101 |
12 in. | Small |
Each for $571.11
|
|
||||
|
22445859
|
Mopec™
FC102 |
16 in. | Medium |
Each for $651.86
|
|
||||
|
22445667
|
Mopec™
FC103 |
18 in. | Large |
Each for $614.61
|
|
||||
Description
- Attached to a suction hose or hydro-aspirator
- Sharply pointed shaft for effective pierce
- Available in multiple sizes
Specifications
| Trocar | |
| Standard | |
| Chrome-plated Stainless Steel |