missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mopec™ Chrome-plated Stainless Steel Trocar
Description
- Attached to a suction hose or hydro-aspirator
- Sharply pointed shaft for effective pierce
- Available in multiple sizes
Specifications
Specifications
| Product Type | Trocar |
| Grade | Standard |
| Length (English) | 18 in. |
| Length (Metric) | 45.72 cm |
| Material | Chrome-plated Stainless Steel |
| Size | Large |