missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Casters
Adjustable desk height mini-stool chrome with casters.
$649.53 - $683.60
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Autoclavable | Not Autoclavable |
| Finish | Chrome |
| For Use With (Application) | Laboratory Seating |
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Material | Price | Quantity | ||||
|
15-002-684
|
Fisherbrand™
CHRSM058840 |
Sterling | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-002-687
|
Fisherbrand™
CHRSM05G |
Charcoal | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-002-752
|
Fisherbrand™
CHRSM05BUR |
Burgundy | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-002-769
|
Fisherbrand™
CHRSM058567 |
Dove | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-017
|
Fisherbrand™
CHRSM052014 |
Ink | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-018
|
Fisherbrand™
CHRSM052004 |
Mandarin | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-047
|
Fisherbrand™
CHRSM058613 |
Orange Kist | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-323
|
Fisherbrand™
CHRSM05NAV |
Imperial Blue | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-664
|
Fisherbrand™
CHRSM052025 |
Graphite | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-667
|
Fisherbrand™
CHRSM052026 |
Black | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-817
|
Fisherbrand™
CHRSM05BLK |
Black | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-824
|
Fisherbrand™
CHRSM052002 |
Bluebird | Vinyl (Voyager) |
Each for $649.53
|
|
||||
|
15-003-913
|
Fisherbrand™
CHRSM05B |
Colonial Blue | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-003-933
|
Fisherbrand™
CHRSM058815 |
Borscht | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-003-934
|
Fisherbrand™
CHRSM058822 |
Storm | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-040
|
Fisherbrand™
CHRSM058823 |
Carbon | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-045
|
Fisherbrand™
CHRSM058501 |
Adobe White | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-047
|
Fisherbrand™
CHRSM058584 |
Taupe | Vinyl (Grade B) |
Each for $667.97
|
|
||||
|
15-004-054
|
Fisherbrand™
CHRSM058801 |
Marine Blue | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-068
|
Fisherbrand™
CHRSM058809 |
Taupe | Vinyl (Grade A) |
Each for $683.60
|
|
||||
|
15-004-081
|
Fisherbrand™
CHRSM052022 |
Elephant Gray | Vinyl (Voyager) |
Each for $649.53
|
|
||||
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| Yes | |
| Not Autoclavable | |
| Laboratory Seating | |
| Chrome Cast Aluminum | |
| Pneumatic | |
| Yes | |
| 15 lb. | |
| 14.5 in. | |
| No | |
| Yes | |
| No | |
| Laboratory Seat |
| 18 to 23 in. | |
| Chrome | |
| Cast Aluminum | |
| 250 lb. | |
| 18 to 23 in. | |
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| Chrome Casters | |
| 37 cm | |
| No | |
| No | |
| No | |
| Desk Height |