missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Casters

Catalog No. 15002684
Change view
Click to view available options
Color:
Adobe White
Black
Bluebird
Borscht
Burgundy
Carbon
Charcoal
Colonial Blue
Dove
Elephant Gray
Graphite
Imperial Blue
Ink
Mandarin
Marine Blue
Orange Kist
Sterling
Storm
Taupe
Material:
Vinyl (Grade A)
Vinyl (Grade B)
Vinyl (Voyager)
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
15002684 Sterling Vinyl (Grade A)
15002687 Charcoal Vinyl (Grade B)
15002752 Burgundy Vinyl (Grade B)
15002769 Dove Vinyl (Grade B)
15003017 Ink Vinyl (Voyager)
15003018 Mandarin Vinyl (Voyager)
15003047 Orange Kist Vinyl (Grade B)
15003323 Imperial Blue Vinyl (Grade B)
15003664 Graphite Vinyl (Voyager)
15003667 Black Vinyl (Voyager)
15003817 Black Vinyl (Grade B)
15003824 Bluebird Vinyl (Voyager)
15003913 Colonial Blue Vinyl (Grade B)
15003933 Borscht Vinyl (Grade A)
15003934 Storm Vinyl (Grade A)
15004040 Carbon Vinyl (Grade A)
15004045 Adobe White Vinyl (Grade B)
15004047 Taupe Vinyl (Grade B)
15004054 Marine Blue Vinyl (Grade A)
15004068 Taupe Vinyl (Grade A)
15004081 Elephant Gray Vinyl (Voyager)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 15002684 Supplier Fisherbrand™ Supplier No. CHRSM 058840

Adjustable desk height mini-stool chrome with casters.

  • Adjustable from 18 to 23 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
  • Variety of color options to suit any work space

Specifications

Product Type Laboratory Seat
With Casters Yes
With Lumbar Support No
With Tilt No
Footrest No
With Backrest No
Width (English) 14.5 in.
With Armrest No
Width (Metric) 37 cm
Wheel Type Chrome Casters
Weight (English) 15 lb.
Upholstery Yes
Warranty 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery
Lift Type Pneumatic
Seating Height 18 to 23 in.
Frame Type Chrome Cast Aluminum
Holds 250 lb.
Frame Material Cast Aluminum
For Use With (Application) Laboratory Seating
Finish Chrome
Autoclavable Not Autoclavable
Color Sterling
Adjustable (Height) 18 to 23 in.
Adjustable Yes
Material Vinyl (Grade A)
Seating Type Desk Height
Show More Show Less