missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Desk Height Vinyl Mini-Stool with Casters
Adjustable desk height mini-stool chrome with casters.
Supplier: Fisherbrand™ CHRSM058501
Description
- Adjustable from 18 to 23 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
- Variety of color options to suit any work space
Specifications
| 15 Year Parts, Lifetime on Pneumatic Lift, 5 Year on Upholstery | |
| 18 to 23 in. | |
| Chrome Casters | |
| 15 lb. | |
| Chrome | |
| 250 lb. | |
| Laboratory Seat | |
| Laboratory Seating | |
| Yes | |
| 18 to 23 in. | |
| 37 cm | |
| No | |
| Vinyl (Grade B) |
| No | |
| 14.5 in. | |
| No | |
| Chrome Cast Aluminum | |
| Cast Aluminum | |
| No | |
| Pneumatic | |
| Yes | |
| No | |
| Yes | |
| Not Autoclavable | |
| Adobe White | |
| Desk Height |