missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chrome Desk Height Polypropylene Shell Chair with Stationary Glides
Adjustable chrome polypropylene shell chair with stationary glides.
$423.57 - $423.57
Specifications
| Adjustable | Yes |
|---|---|
| Adjustable (Height) | 17 to 22 in. |
| Autoclavable | Not Autoclavable |
| Back Style | Standard |
| Finish | Chrome |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
15-002-836
|
Fisherbrand™
91104PGRYGCAB |
Gray |
Each for $423.57
|
|
|||||
|
15-002-865
|
Fisherbrand™
91104PBGCAB |
Blue |
Each for $423.57
|
|
|||||
|
15-003-156
|
Fisherbrand™
91104PBLKGCAB |
Black |
Each for $423.57
|
|
|||||
Description
- Adjustable from 17 to 22 in. from the top of the seat to the floor
- Features seat height adjustment
- Cast-aluminum base
- Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
- Heavy-duty polypropylene plastic
Specifications
| Yes | |
| Not Autoclavable | |
| Chrome | |
| Cast Aluminum | |
| 300 lb. | |
| 17 to 22 in. | |
| 25 lb. | |
| 16 in. | |
| No | |
| No | |
| No | |
| Laboratory Seat | |
| Desk Height |
| 17 to 22 in. | |
| Standard | |
| Laboratory Seating | |
| Chrome Cast Aluminum | |
| Pneumatic | |
| 15 Year Parts, Lifetime on Pneumatic Lift | |
| Stationary Glides | |
| 41 cm | |
| Yes | |
| No | |
| No | |
| Polypropylene |