missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Chrome Desk Height Polypropylene Shell Chair with Stationary Glides

Catalog No. 15002836
Change view
Click to view available options
Color:
Black
Blue
Gray
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
15002836 Gray
15002865 Blue
15003156 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 15002836 Supplier Fisherbrand™ Supplier No. 91104PGRYGCAB
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Adjustable chrome polypropylene shell chair with stationary glides.

  • Adjustable from 17 to 22 in. from the top of the seat to the floor
  • Features seat height adjustment
  • Cast-aluminum base
  • Black dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
  • Heavy-duty polypropylene plastic

Specifications

Product Type Laboratory Seat
With Tilt No
With Lumbar Support No
Footrest No
Weight (English) 25 lb.
With Casters No
Width (English) 16 in.
With Armrest No
Width (Metric) 41 cm
With Backrest Yes
Wheel Type Stationary Glides
Warranty 15 Year Parts, Lifetime on Pneumatic Lift
Finish Chrome
Lift Type Pneumatic
For Use With (Application) Laboratory Seating
Seating Height 17 to 22 in.
Frame Material Cast Aluminum
Frame Type Chrome Cast Aluminum
Holds 300 lb.
Adjustable Yes
Back Style Standard
Color Gray
Adjustable (Height) 17 to 22 in.
Autoclavable Not Autoclavable
Material Polypropylene
Seating Type Desk Height
Show More Show Less